Shop All Insulation Sheets
Techlite Insulation
Insulation Sheet, Melamine Foam, 24 in x 96 in, 2 in Wall, White
Mfr # 0179-2496SS200-SH-0910-01
Zoro # G7841671
original price:
$222.06
15% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Body Material Melamine Foam
- Wall Thickness - Insulation 2 in
- Insulation Sheet Size 24 in x 96 in
- Insulation Temp. Range -40 Degrees F to 350 Degrees F
- Insulation Approx. R Value 7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0179-2496SS200-SH-0910-01
- Zoro # G7841671
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 24 in x 96 in |
Sheet Size | 24" x 96" |
Details
Item | Insulation Sheet |
Insulation Body Material | Melamine Foam |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | -40 Degrees F to 350 Degrees F |
Insulation Approx. R Value | 7.7 |
Color | White |
Pipe Insulation Item | Insulation Sheet |
Approx. R Value | 7.70 |
Includes | Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket |
Temp. Range | -40 to 350 Degrees F |
Thickness | 2" |
Material | Melamine Foam |
Standards | ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating |
Self-Adhesive Backing | No |
Plenum Rating | Plenum Rated |
R Value | 7.7 |
Flame Spread Index | 25 |
Smoke Developed Index | 50 |
Edging | Relief Cut, Shiplap Joint |
Market | Industrial |
Foam Cell Type | Open |
Flexibility | Flexible |
Description
Insulation Sheet, Insulation Material Melamine, Insulation Color White, Overall Length 8 ft, Overall Width 24 in, Thickness 2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Facing Material ASJ Facing, R Value 7.7, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C1410, ASTM E84, Clean Room Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3014 56 14)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 2 in Wall, Light gray (0079-2448SS200-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 1/2 in Wall, Light gray (0079-4896SS150-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray (0079-2496SS100-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 1/2 in Wall, White (0179-2448SS150-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 in Wall, White (0179-4896SS100-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, White (0179-4896SS200-SH-0910-01)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- Techlite Insulation Insulation Sheets