Shop All Insulation Sheets
Techlite Insulation
Insulation Sheet, Melamine Foam, 24 in x 48 in, 3 in Wall, Light gray
Mfr # 0079-2448SS300-SH-0000-00
Zoro # G8030102
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Body Material Melamine Foam
- Wall Thickness - Insulation 3 in
- Insulation Sheet Size 24 in x 48 in
- Insulation Temp. Range -40 Degrees F to 350 Degrees F
- Insulation Approx. R Value 11.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-2448SS300-SH-0000-00
- Zoro # G8030102
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 24 in x 48 in |
Sheet Size | 24" x 48" |
Description
Insulation Sheet, Insulation Material Melamine, Insulation Color Gray, Overall Length 4 ft, Width 24 in, Thickness 3 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Jacket Material Unfaced, R Value 11.54, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84, Clean Room Class Fed. Std. 100, Green Environmental Properties Low Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Vb Repair Kit 1/2 In., 38-203 Apollo (RPG05-0823)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- DELTA Soap/Lotion, Dispenser Arctic SS (RP1001AR)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, White (0879-2448SS050-SH-0920-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 3 in Wall, Light gray (0079-4896SS300-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 1/2 in Wall, White (0179-2448SS150-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1/2 in Wall, Light gray (0079-4896SS050-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray (0079-2448SS100-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, Light gray (0079-4896SS200-SH-0000-00)
- Techlite Insulation Insulation Sheets