Shop All Pipe Insulation
Techlite Insulation
4" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0379-0400IP100-PF-0930-02
Zoro # G7894442
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 4"
- Material Melamine Foam
- Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0400IP100-PF-0930-02
- Zoro # G7894442
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 4" |
Insulation Length | 4 ft |
Fits Pipe Size - Pipe Insulation | 4 in |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 4 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 4.58, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- Techlite Insulation Pipe & Tubing Insulation