Shop All Pipe Insulation
Techlite Insulation
3" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0379-0300IP100-PF-0930-02
Zoro # G8103024
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 3"
- Material Melamine Foam
- Temp. Range -40 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0300IP100-PF-0930-02
- Zoro # G8103024
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 4 ft |
Fits Tube Size | 3 5/8 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 3 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 4.75, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit- Foot Valve (S65-230)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (25340)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS21810Y)
- Techlite Insulation Pipe & Tubing Insulation