Shop All Pipe Insulation
Techlite Insulation
3-1/8" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0879-0300CT100-PF-0920-01
Zoro # G8002592
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 3-1/8"
- Material Melamine Foam
- Insulation Approx. K Value 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techlite Insulation
- MFR # 0879-0300CT100-PF-0920-01
- Zoro # G8002592
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 3-1/8" |
Insulation Length | 4 ft |
Fits Tube Size | 3 1/8 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 3 1/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material PVC Jacket, Color White, R Value 4.86, Form Tube, For Copper Tube Size 3 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- WESTBRASS Universal Replacement Disposal Flange and Stopper Polished Chrome (D212-26)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29885)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- AEROCEL Self-Seal Insulation, Rubber, 4-1/2" x 1" Wall (777-AC41210SSPT)
- Techlite Insulation Pipe Insulation