Shop All Pipe Insulation
Techlite Insulation
3-1/2" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0079-0350IP100-PF-0000-00
Zoro # G8331556
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 3-1/2"
- Material Melamine Foam
- Temp. Range -40 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-0350IP100-PF-0000-00
- Zoro # G8331556
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 3-1/2" |
Fits Tube Size | 4 1/8 in |
Insulation Length | 4 ft |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material Unfaced, Color Gray, R Value 4.66, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 14412 Cold Water Faucet & Shower Combination w Adjstbl Aerator & Built (14412)
- CHERNE Plug 8-10 In Big Mouth (269008)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- Techlite Insulation Pipe Insulation