Shop All Pipe Insulation
Techlite Insulation
2" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0079-0200IP100-PF-0000-00
Zoro # G7912143
original price:
$72.95
9% off
new price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 2"
- Material Melamine Foam
- Temp. Range -40 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-0200IP100-PF-0000-00
- Zoro # G7912143
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 4 ft |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material Unfaced, Color Gray, R Value 5.12, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 466-12LF 12 in. Frost-Free Hydrant With Vacuum Breaker (196881)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1/2 in, Schedule 40 (402247)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- MUTUAL INDUSTRIES Straw/Coconut Blanket 8’ X 112.5’ (17684-112)
- Techlite Insulation Pipe & Tubing Insulation