Shop All Pipe Insulation
Techlite Insulation
2-5/8" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0379-0250CT100-PF-0930-02
Zoro # G8451283
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 2-5/8"
- Material Melamine Foam
- Insulation Nominal I.D. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0250CT100-PF-0930-02
- Zoro # G8451283
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 2-5/8" |
Fits Tube Size | 2 5/8 in |
Insulation Length | 4 ft |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 2 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 5.02, Form Tube, For Copper Tube Size 2 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHL50-GR)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW020)
- CHICAGO FAUCET Cartridge Repair Kit (1276-ABNF)
- MAXITROL Mr212D 1-1/2" Modulating (MR212D)
- TECHLITE INSULATION 3" x 4 ft. Pipe Insulation, 1" Wall (0379-0300IP100-PF-0930-02)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1/2" Wall (298-AC1412)
- Techlite Insulation Pipe Insulation