Shop All Pipe Insulation
Techlite Insulation
1/2" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0379-0050IP100-PF-0930-02
Zoro # G7812594
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 1/2"
- Material Melamine Foam
- Insulation Approx. R Value 6.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0050IP100-PF-0930-02
- Zoro # G7812594
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 4 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 6.57, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Coupling (1PNP9)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPT, Class 150 (ZUSA-PF-7448)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- Techlite Insulation Pipe & Tubing Insulation