Shop All Pipe Insulation
Techlite Insulation
1" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0879-0100IP100-PF-0920-01
Zoro # G0250092
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 1"
- Material Melamine Foam
- Insulation Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0879-0100IP100-PF-0920-01
- Zoro # G0250092
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 4 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material PVC Jacket, Color White, R Value 5.82, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/2" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068348)
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0879-0125IP100-PF-0920-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)
- Techlite Insulation Pipe Insulation