Shop All Pipe Insulation
Techlite Insulation
1-1/4" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0379-0150CT100-PF-0930-02
Zoro # G8328047
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 1-1/4"
- Material Melamine Foam
- Includes Factory Laminated 300 Series Jacket - 0.028 in Thick, Flexible Polyester Reinforced PVC Jacket with 2 in Self Sealing Lap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0150CT100-PF-0930-02
- Zoro # G8328047
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Tube Size | 1 5/8 in |
Insulation Length | 4 ft |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 5.53, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- PARKER 3/8" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-35)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall (312-AC13812)
- Techlite Insulation Pipe & Tubing Insulation