Shop All Pipe Insulation
Techlite Insulation
1-1/4" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0379-0125IP100-PF-0930-02
Zoro # G0277952
original price:
$77.00
1% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 1-1/4"
- Material Melamine Foam
- Insulation Approx. R Value 5.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0125IP100-PF-0930-02
- Zoro # G0277952
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
Insulation Length | 4 ft |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 5.53, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- ZORO SELECT Coupling Stainless Steel Coupling (SSC400)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- TOTO Cover Glass For All Ecopower Concealed F (TH559EDV553)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068118)
- Techlite Insulation Pipe & Tubing Insulation