Shop All Cable Sleeves
Techflex
Woven Wrap, F6, 5/16", Black
Mfr # F6W0.31BK
Zoro # G0293793
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5/16"
- Bulk Spool 650'
- Lbs / 100' 1.3
- Box B 125'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6W0.31BK
- Zoro # G0293793
- UPC # 00738854998500
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/16" |
Details
Color | Black |
Item | Woven Wrap,F6,5/16",Black |
Bulk Spool | 650' |
Lbs / 100' | 1.3 |
Box B | 125' |
Wall Thickness Max | .027" |
Box A | 325' |
Description
Woven Wrap,F6,5/16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 50FT (BSNY-J-0125-50)
- Techflex Cable Sleeves