Shop All Cable Sleeves
Techflex
Woven Wrap, F6, 3/16", Black
Mfr # F6W0.19BK
Zoro # G0293723
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/16"
- Lbs / 100' 0.98
- Box B 200'
- Box A 600'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6W0.19BK
- Zoro # G0293723
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/16" |
Details
Color | Black |
Item | Woven Wrap,F6,3/16",Black |
Lbs / 100' | 0.98 |
Box B | 200' |
Box A | 600' |
Bulk Spool | 1,200' |
Wall Thickness Max | .027" |
Description
Woven Wrap,F6,3/16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 200A, FRS-R Series, 600V AC, 300V DC, 9 5/8 in L x 1-19/32 in dia (FRS-R-200)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- Techflex Cable Sleeves