Shop All Cable Sleeves
Techflex
Woven Wrap, F6, 2", Black
Mfr # F6W2.00BK
Zoro # G0293881
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 10 ft
- Color Black
- Wall Thickness 0.03 in
- For Use With Cables, Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6W2.00BK
- Zoro # G0293881
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
For Maximum Bundle Diameter | 2 in |
Inside Diameter | 2 in |
For Minimum Bundle Diameter | 1.75 in |
Size | 2" |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
Item | Cable Sleeving |
For Use With | Cables, Wires |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Properties | Abrasion Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Closure Type | Self Wrap |
Wall Thickness Max | .027" |
Bulk Spool | 40' |
Box A | 10' |
Lbs / 100' | 6 |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 2 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.75 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- TEMPO COMMUNICATIONS Loop Verifier (PE620-G)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- Techflex Cable Sleeves