Shop All Cable Sleeves
Techflex
Woven Wrap, F6, 1/8", Black
Mfr # F6W0.13BK
Zoro # G0294301
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/8"
- Bulk Spool 1800'
- Box A Put Ups 900'
- Wall Thickness Max .027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6W0.13BK
- Zoro # G0294301
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/8" |
Details
Color | Black |
Item | Woven Wrap,F6,1/8",Black |
Bulk Spool | 1800' |
Box A Put Ups | 900' |
Wall Thickness Max | .027" |
Box B Put Ups | 300' |
Description
Woven Wrap,F6,1/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 100kA (TDX100M120/208)
- SATCO Satco 90-2208 6 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Black (90/2208)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- Techflex Cable Sleeves