Shop All Cable Sleeves
Techflex
Weld Wrap, 3", Silver Wrap Around
Mfr # WWH3.00SV
Zoro # G0294240
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 3"
- Wall Thickness Max .051"
- Bulk Spool 50'
- Hook-Loop Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # WWH3.00SV
- Zoro # G0294240
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3" |
Hook-Loop Width | 5/8" |
Details
Color | Silver |
Item | Weld Wrap,3",Silver Wrap Around |
Wall Thickness Max | .051" |
Bulk Spool | 50' |
Shop Spool | 25' |
Description
Weld Wrap,3 In.,Silver Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-4)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 20 Pieces- Black (SR-ED-H3-LG-CASE-BK)
- Techflex Cable Sleeves