Shop All Cable Sleeves
Techflex
Weld Wrap, 2", Silver Wrap Around
Mfr # WWH2.00SV
Zoro # G0294408
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 2"
- Wall Thickness Max .051"
- Bulk Spool 50'
- Hook-Loop Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # WWH2.00SV
- Zoro # G0294408
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Hook-Loop Width | 5/8" |
Details
Color | Silver |
Item | Weld Wrap,2",Silver Wrap Around |
Wall Thickness Max | .051" |
Bulk Spool | 50' |
Shop Spool | 25' |
Description
Weld Wrap,2 In.,Silver Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- White (BS-XO-250-10BP-WT)
- Techflex Cable Sleeves