Shop All Cable Sleeves
Techflex
Weld Wrap, 1.50 In., 25 ft., Black
Mfr # WWN1.50BK25
Zoro # G1040401
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Length 25 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # WWN1.50BK25
- Zoro # G1040401
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.000 in to 1.500 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 1 in |
For Maximum Bundle Diameter | 1.5 in |
Details
Wire and Cable Sleeving Item | Weld Wrap |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -76 Degrees to 1000 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Heavy Duty |
Item | Weld Wrap |
Standards | FED 191/5903 |
For Use With | Hoses |
Closure Type | Hook-And-Loop |
Max. Operating Temperature | 750 Degrees F |
Min. Operating Temperature | -76 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant |
Description
Weld Wrap, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 750 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Hoses, Description/Special Features Extreme Temperature Resistant, Heavy Duty, Expandable No, Standards FED 191/5903, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- Techflex Cable Sleeves