Shop All Cable Sleeves
Techflex
Volcano Wrap, Basalt Fiber, 2" x 50 ft.
Mfr # VWN2.00BA50
Zoro # G8064135
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Brown
- Bulk Spool 4 15'
- Width Max 2"
- Lbs / 100' 3.2
- Bulk Spool 3 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VWN2.00BA50
- Zoro # G8064135
- UPC # 00738854040292
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | 2" |
Size | 2" |
Details
Color | Metallic Brown |
Bulk Spool 4 | 15' |
Lbs / 100' | 3.2 |
Bulk Spool 3 | 25' |
Wall Thickness Max | 1/16" |
Bulk Spool | 100' |
Bulk Spool 2 | 50' |
Description
Volcano Wrap,Basalt Fiber,2" x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1 (LF111N)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607R)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft - Black (BS-XO-300-25BP-BK)
- Techflex Cable Sleeves