Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #8 BLK
Mfr # VGAG.08BK
Zoro # G0291888
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8 AWG
- Shop Spool 100
- Bulk Spool 250
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGAG.08BK
- Zoro # G0291888
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 8 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #8 BLK |
Shop Spool | 100 |
Bulk Spool | 250 |
Grade | A |
Description
Vinyl Fiberglass Grade A #8 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- MERSEN Fuse, J Class, Time Delay, 40A, 600V AC, Indicating (AJT40)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 50ft- Black (BSRW-J-250-50-BK)
- Techflex Cable Sleeves