Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A 7/8" BLK
Mfr # VGA0.88BK
Zoro # G0291973
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7/8"
- Shop Spool 50
- Grade A
- Bulk Spool 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGA0.88BK
- Zoro # G0291973
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/8" |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A 7/8" BLK |
Shop Spool | 50 |
Grade | A |
Bulk Spool | 100 |
Description
Vinyl Fiberglass Grade A 7/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- AEG MODICON Input Module (AS-B875-111)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- Techflex Cable Sleeves