Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A 7/16" BLK
Mfr # VGA0.44BK
Zoro # G0292043
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7/16"
- Bulk Spool 100
- Grade A
- Shop Spool 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGA0.44BK
- Zoro # G0292043
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/16" |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A 7/16" BLK |
Bulk Spool | 100 |
Grade | A |
Shop Spool | 50 |
Description
Vinyl Fiberglass Grade A 7/16 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- Techflex Cable Sleeves