Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A 3/4" BLK
Mfr # VGA0.75BK
Zoro # G0291991
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/4"
- Shop Spool 50
- Bulk Spool 100
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGA0.75BK
- Zoro # G0291991
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A 3/4" BLK |
Shop Spool | 50 |
Bulk Spool | 100 |
Grade | A |
Description
Vinyl Fiberglass Grade A 3/4 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2X)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FGN0.75BK25)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Blue (BS-XO-0375-25BP-BL)
- Techflex Cable Sleeves