Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #24 BLK
Mfr # VGAG.24BK
Zoro # G0291860
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 24 AWG
- Shop Spool 250
- Bulk Spool 500
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGAG.24BK
- Zoro # G0291860
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 24 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #24 BLK |
Shop Spool | 250 |
Bulk Spool | 500 |
Grade | A |
Description
Vinyl Fiberglass Grade A #24 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- TECHFLEX Sleeving, 3.000 In., 5 ft. L, Red (FIN3.00RD5)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Red (BS-XO-025-25BP-RD)
- Techflex Cable Sleeves