Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #20 BLK
Mfr # VGAG.20BK
Zoro # G0291879
product price: $48.05
/ea
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 20 AWG
- Bulk Spool 500
- Shop Spool 250
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGAG.20BK
- Zoro # G0291879
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 20 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #20 BLK |
Bulk Spool | 500 |
Shop Spool | 250 |
Grade | A |
Description
Vinyl Fiberglass Grade A #20 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - Yellow (6152SPP-25)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- Techflex Cable Sleeves