Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #2 BLK
Mfr # VGAG.02BK
Zoro # G0291903
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 2 AWG
- Bulk Spool 250
- Shop Spool 100
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # VGAG.02BK
- Zoro # G0291903
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #2 BLK |
Bulk Spool | 250 |
Shop Spool | 100 |
Grade | A |
Description
Vinyl Fiberglass Grade A #2 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- Techflex Cable Sleeves