Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #18 BLK
Mfr # VGAG.18BK
Zoro # G0291851
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 18 AWG
- Grade A
- Shop Spool 250
- Bulk Spool 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGAG.18BK
- Zoro # G0291851
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 18 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #18 BLK |
Grade | A |
Shop Spool | 250 |
Bulk Spool | 500 |
Description
Vinyl Fiberglass Grade A #18 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 100' Length - Black (FW038-100SP)
- Techflex Cable Sleeves