Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #16 BLK
Mfr # VGAG.16BK
Zoro # G0291833
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 16 AWG
- Shop Spool 250
- Grade A
- Bulk Spool 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # VGAG.16BK
- Zoro # G0291833
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 16 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #16 BLK |
Shop Spool | 250 |
Grade | A |
Bulk Spool | 500 |
Description
Vinyl Fiberglass Grade A #16 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- HUBBELL Locking Plug (HBL2621ST)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 500ft- Black (BS-XO-075-500SP-BK)
- Techflex Cable Sleeves