Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #14 BLK
Mfr # VGAG.14BK
Zoro # G0291818
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 14 AWG
- Shop Spool 250
- Grade A
- Bulk Spool 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGAG.14BK
- Zoro # G0291818
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 14 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #14 BLK |
Shop Spool | 250 |
Grade | A |
Bulk Spool | 500 |
Description
Vinyl Fiberglass Grade A #14 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - White (HS355-S100-WHITE)
- GARDNER BENDER Tubing H Shrk 1/4-1/8X3In Red (HST-250R)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- Techflex Cable Sleeves