Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A 1/2" BLK
Mfr # VGA0.50BK
Zoro # G0292037
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Grade A
- Bulk Spool 100
- Shop Spool 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGA0.50BK
- Zoro # G0292037
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A 1/2" BLK |
Grade | A |
Bulk Spool | 100 |
Shop Spool | 50 |
Description
Vinyl Fiberglass Grade A 1/2 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (325)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft - Black (BS-XO-300-10BP-BK)
- Techflex Cable Sleeves