Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A 1" BLK
Mfr # VGA1.00BK
Zoro # G0292028
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Bulk Spool 100
- Grade A
- Shop Spool 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGA1.00BK
- Zoro # G0292028
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A 1" BLK |
Bulk Spool | 100 |
Grade | A |
Shop Spool | 50 |
Description
Vinyl Fiberglass Grade A 1 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P6I)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 10ft-Black (WL-SW-050-10-BK)
- Techflex Cable Sleeves