Shop All Cable Sleeves
Techflex
Vinyl Fiberglass Grade A #0 BLK
Mfr # VGAG.00BK
Zoro # G0291958
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 0 AWG
- Bulk Spool 100
- Shop Spool 50
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # VGAG.00BK
- Zoro # G0291958
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 0 AWG |
Details
Color | Black |
Item | Vinyl Fiberglass Grade A #0 BLK |
Bulk Spool | 100 |
Shop Spool | 50 |
Grade | A |
Description
Vinyl Fiberglass Grade A #0 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 Extension Cord SPT-3 (1FD63)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- DECORA Thermoplastic Cover 1G (04996-0GY)
- FLEX-STRUT Stud Nut, 1/4" x 1-1/8" (FS-1/4-2SN E/G)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- Techflex Cable Sleeves