Shop All Cable Sleeves
Techflex
Turtle Wrap 6", Black Flame Retardant
Mfr # DWT6.00BK
Zoro # G0291398
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6"
- Wall Thickness Max .02"
- Hook-Loop Width 1 1/4"
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWT6.00BK
- Zoro # G0291398
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 6" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 6",Black Flame Retardant |
Wall Thickness Max | .02" |
Bulk Spool | 150' |
Shop Spool | 25' |
Description
Turtle Wrap 6 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Blue (BS-XO-050-25BP-BL)
- Techflex Cable Sleeves