Shop All Cable Sleeves
Techflex
Turtle Wrap 4", Black Flame Retardant
Mfr # DWT4.00BK
Zoro # G0291328
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4"
- Hook-Loop Width 1 1/4"
- Wall Thickness Max .02"
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWT4.00BK
- Zoro # G0291328
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 4" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 4",Black Flame Retardant |
Wall Thickness Max | .02" |
Bulk Spool | 150' |
Shop Spool | 25' |
Description
Turtle Wrap 4 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- Techflex Cable Sleeves