Shop All Cable Sleeves
Techflex
Turtle Wrap 3", Black Flame Retardant
Mfr # DWT3.00BK
Zoro # G0291678
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3"
- Hook-Loop Width 1 1/4"
- Wall Thickness Max .02"
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWT3.00BK
- Zoro # G0291678
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 3",Black Flame Retardant |
Wall Thickness Max | .02" |
Bulk Spool | 150' |
Shop Spool | 25' |
Description
Turtle Wrap 3 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- Techflex Cable Sleeves