Shop All Cable Sleeves
Techflex
Turtle Wrap, 3-1/2", Black Flame Retardant
Mfr # DWT3.50BK
Zoro # G0291319
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3 1/2"
- Wall Thickness Max .02"
- Shop Spool 25'
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWT3.50BK
- Zoro # G0291319
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3 1/2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap,3-1/2",Black Flame Retardant |
Wall Thickness Max | .02" |
Shop Spool | 25' |
Bulk Spool | 150' |
Description
Turtle Wrap,3-1/2 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB42)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXEXX)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 50' Length (BSLNY125-50)
- Techflex Cable Sleeves