Shop All Cable Sleeves
Techflex
Turtle Wrap 2", Black Flame Retardant
Mfr # DWT2.00BK
Zoro # G0291571
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2"
- Shop Spool 25'
- Hook-Loop Width 1 1/4"
- Wall Thickness Max .02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWT2.00BK
- Zoro # G0291571
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 2",Black Flame Retardant |
Shop Spool | 25' |
Wall Thickness Max | .02" |
Bulk Spool | 150' |
Description
Turtle Wrap 2 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 100A, 600V AC, Non-Indicating (LSRK100)
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- Techflex Cable Sleeves