Shop All Cable Sleeves
Techflex
Turtle Wrap 2-3/8", Black Flame Retardant
Mfr # DWT2.38BK
Zoro # G0291538
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 3/8"
- Wall Thickness Max .02"
- Shop Spool 25'
- Hook-Loop Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWT2.38BK
- Zoro # G0291538
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 3/8" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 2-3/8",Black Flame Retardant |
Wall Thickness Max | .02" |
Shop Spool | 25' |
Bulk Spool | 150' |
Description
Turtle Wrap 2-3/8 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 50FT- Black (WL-ED-PE-150-50-BK)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- BLUE SEA SYSTEMS Blue Sea 5235 1A ATO/ATC Fuse (5235)
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Yellow (WL-SW-100-50-YL)
- Techflex Cable Sleeves