Shop All Cable Sleeves
Techflex
Turtle Wrap 2-1/2", Black Flame Retardant
Mfr # DWT2.50BK
Zoro # G0291343
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 1/2"
- Bulk Spool 150'
- Hook-Loop Width 1 1/4"
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWT2.50BK
- Zoro # G0291343
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 1/2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 2-1/2",Black Flame Retardant |
Bulk Spool | 150' |
Shop Spool | 25' |
Wall Thickness Max | .02" |
Description
Turtle Wrap 2-1/2 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- BATTERY DOCTOR Split Loom-1/4 in Black, 100 ft (27021)
- Techflex Cable Sleeves