Shop All Cable Sleeves
Techflex
Turtle Wrap 1-3/4", Black Flame Retardant
Mfr # DWT1.75BK
Zoro # G0291669
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 3/4"
- Shop Spool 25'
- Hook-Loop Width 1 1/4"
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWT1.75BK
- Zoro # G0291669
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/4" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 1-3/4",Black Flame Retardant |
Shop Spool | 25' |
Bulk Spool | 150' |
Wall Thickness Max | .02" |
Description
Turtle Wrap 1-3/4 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-100)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-10)
- Techflex Cable Sleeves