Shop All Cable Sleeves
Techflex
Turtle Wrap 1-1/2", Black Flame Retardant
Mfr # DWT1.50BK
Zoro # G0291440
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 1/2"
- Wall Thickness Max .02"
- Bulk Spool 150'
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWT1.50BK
- Zoro # G0291440
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Hook-Loop Width | 1 1/4" |
Details
Color | Black |
Item | Turtle Wrap 1-1/2",Black Flame Retardant |
Wall Thickness Max | .02" |
Bulk Spool | 150' |
Shop Spool | 25' |
Description
Turtle Wrap 1-1/2 In.,Black Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 8 in D (CSD24128)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Taupe (BS-WI-075-100-TP)
- Techflex Cable Sleeves