Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 7/64"
Mfr # MBN0.11SV
Zoro # G0293470
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Tinned Copper
- Length 100 ft
- Color Silver
- Wall Thickness 0.02 in
- Standards RoHS, RU Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # MBN0.11SV
- Zoro # G0293470
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
For Maximum Bundle Diameter | 0.11 in |
Inside Diameter | 1/8 in |
For Minimum Bundle Diameter | 0.09 in |
Size | 7/64" |
Details
Material of Construction | Tinned Copper |
Color | Silver |
Wall Thickness | 0.02 in |
Item | Braided Sleeving |
Standards | RoHS, RU Certified |
For Use With | Cables, High End Automotive and Heavy Equipment Use, Wires |
Sleeve Construction | Braided |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 1,828 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Bulk Spool | 250' |
Shop Spool | 100' |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Tinned Copper, Max. Operating Temperature 1,828 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.02 in, Color Silver, Length 100 ft, For Use With Cables, High End Automotive and Heavy Equipment Use, Wires, Standards RoHS, RU Certified, For Maximum Bundle Diameter 0.11 in, For Minimum Bundle Diameter 0.09 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Clean Cut FR 1/8", Black, White Tracer (CCF0.13TB)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- Techflex Cable Sleeves