Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 5/32"
Mfr # MBN0.16SV
Zoro # G0293428
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 5/32"
- Bulk Spool 250'
- Shop Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # MBN0.16SV
- Zoro # G0293428
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/32" |
Details
Color | Silver |
Item | Tinned Copper,Tubular Braid,5/32" |
Bulk Spool | 250' |
Shop Spool | 100' |
Description
Tinned Copper,Tubular Braid,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- Techflex Cable Sleeves