Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 1/8"
Mfr # MBN0.13SV
Zoro # G0293461
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Tinned Copper
- Length 100 ft
- Color Silver
- Wall Thickness 0.02 in
- Standards RoHS, RU Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # MBN0.13SV
- Zoro # G0293461
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Inside Diameter | 1/8 in |
For Maximum Bundle Diameter | 0.125 in |
For Minimum Bundle Diameter | 0.09 in |
Size | 1/8" |
Details
Material of Construction | Tinned Copper |
Color | Silver |
Wall Thickness | 0.02 in |
Item | Tinned Copper,Tubular Braid,1/8" |
Standards | RoHS, RU Certified |
For Use With | Cables, High End Automotive and Heavy Equipment Use, Wires |
Min. Operating Temperature | -40 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,828 Degrees F |
Bulk Spool | 250' |
Shop Spool | 100' |
Description
Tinned Copper,Tubular Braid,1/8 In., Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Tinned Copper, Max. Operating Temperature 1,828 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.02 in, Color Silver, Length 100 ft, For Use With Cables, High End Automotive and Heavy Equipment Use, Wires, Standards RoHS, RU Certified, For Maximum Bundle Diameter 0.125 in, For Minimum Bundle Diameter 0.09 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Blue (BS-XO-300-25BP-BL)
- Techflex Cable Sleeves