Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 13/64"
Mfr # MBN0.20SV
Zoro # G0293437
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 13/64"
- Shop Spool 100'
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # MBN0.20SV
- Zoro # G0293437
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 13/64" |
Details
Color | Silver |
Item | Tinned Copper,Tubular Braid,13/64" |
Shop Spool | 100' |
Bulk Spool | 250' |
Description
Tinned Copper,Tubular Braid,13/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- Techflex Cable Sleeves