Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 1-1/8"
Mfr # MBN1.13SV
Zoro # G0293531
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size 1 1/8"
- Shop Spool 50'
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # MBN1.13SV
- Zoro # G0293531
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/8" |
Details
Color | Silver |
Item | Tinned Copper,Tubular Braid,1-1/8" |
Shop Spool | 50' |
Bulk Spool | 100' |
Description
Tinned Copper,Tubular Braid,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 16/32V AC, 120/240V AC (150SV46A)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Black (WL-SW-HD-100-50-BK)
- Techflex Cable Sleeves