Shop All Fiberglass Tubes
Techflex
Thermashield Tube, 1", Silver
Mfr # TTN1.00SV5
Zoro # G8062936
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards FAR-25, RoHS Compliant
- Color Family Gray
- Product Type Thermashield Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # TTN1.00SV5
- Zoro # G8062936
- Country of Origin Mexico
- Category Fiberglass Tubes
Details
Color | Gray |
Item | Thermashield Tube |
Standards | FAR-25, RoHS Compliant |
Color Family | Gray |
Product Type | Thermashield Tube |
Description
Thermashield Tube, Color Gray, Standards FAR-25, RoHS Compliant, Product Type Thermashield Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36" L, 5/16" W (18S.312-36)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- TECHFLEX Thermashield Tube, 1-1-/2", Silver (TTN1.50SV25)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft (871020)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- NOTCH Marvin 8 ft. Fiberglass Hollow Base Pole - Yellow (8FB-Y)
- Techflex Fiberglass Tubes