Shop All Cable Sleeves
Techflex
Super Duty 2-1/4", Black Nylon Sleeving
Mfr # SDN2.25BK
Zoro # G0293358
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 1/4"
- Shop Spool 25'
- Expansion Min 2 1/4"
- Expansion Max 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SDN2.25BK
- Zoro # G0293358
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 1/4" |
Details
Color | Black |
Item | Super Duty 2-1/4",Black Nylon Sleeving |
Shop Spool | 25' |
Expansion Min | 2 1/4" |
Expansion Max | 3" |
Bulk Spool | 100' |
Description
Super Duty 2-1/4 In.,Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- MERSEN Fuse Reducer, J Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (J166)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- Techflex Cable Sleeves