Shop All Cable Sleeves
Techflex
Super Duty 1-3/4", Black Nylon Sleeving
Mfr # SDN1.75BK
Zoro # G0293382
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 3/4"
- Expansion Min 1 3/4"
- Expansion Max 2 3/4"
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SDN1.75BK
- Zoro # G0293382
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/4" |
Details
Color | Black |
Item | Super Duty 1-3/4",Black Nylon Sleeving |
Expansion Min | 1 3/4" |
Expansion Max | 2 3/4" |
Bulk Spool | 100' |
Shop Spool | 25' |
Description
Super Duty 1-3/4 In.,Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- WEG Junction Box (TBX-E250/280)
- TRYSTAR Premium Welding Cable 1/0 Orange 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10OR10-BKM-EH25)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green (BS-XO-025-25BP-GN)
- Techflex Cable Sleeves